Shop All Hose Clamps
Dixon
TBolt, Clamp SS Bolt, 2.344", 2.562"
Mfr # STBC250
Zoro # G6564568
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type T Bolt Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 2.562"
- Min. Clamp Dia. 2.344"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # STBC250
- Zoro # G6564568
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2.562" |
Min. Clamp Dia. | 2.344" |
Width (In.) | 3/4" |
Details
Clamp Type | T Bolt Clamp |
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Screw Material | 300 Stainless Steel |
Item | TBolt,Clamp SS Bolt,2.344",2.562" |
Description
TBolt,Clamp SS Bolt,2.344 In.,2.562 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 2.340 In OD (CB-157H10/31EC35)
- PIX Belt, C, 7/8 x 179 in. OC, 8 Band (8HC175)
- BANDO TimingBelt, SynchroHT, Neoprene, 2000-8M-30 (2000-8M-30)
- NTN Tapered Roller Bearing Cone, 15126 (15126)
- DIXON Worm Gear Clamp, HSS, 7-8/64", 10" (HSS152)
- DIXON Worm Gear Clamp, 1-5/16 to 2-1/4 in Hose Clamp, SS Band, 316 SS Bolt, Domestic (MGC28)
- DIXON Spiral Protection, 0.55"ID, 0.62"- 1.06" (NFSGX20)
- DIXON HS Series Worm Gear Clamp, 11-5/8 to 14-1/2 in Clamp, SS Band, Domestic (HS224)
- DIXON Clockwise Spiral Clamp, 3" (SC300)
- DIXON Worm Gear Clamp, HSS 17-8/64", 20" (HSS312)
- OETIKER STEEL PINCH CLAMP, PK10 (16700020-10pk)
- Dixon Hose Clamps