Shop All Hose Clamps
Dixon
TBolt, Clamp SS Bolt, 2.326", 2.622"
Mfr # STBC256
Zoro # G6564577
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type T Bolt Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 2.662"
- Min. Clamp Dia. 2.362"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # STBC256
- Zoro # G6564577
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2.662" |
Min. Clamp Dia. | 2.362" |
Width (In.) | 3/4" |
Details
Clamp Type | T Bolt Clamp |
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Screw Material | 300 Stainless Steel |
Item | TBolt,Clamp SS Bolt,2.326",2.622" |
Description
TBolt,Clamp SS Bolt,2.326 In.,2.622 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, AX Cogged, 1/2 x 78 in. OC (AX76)
- PIX V-Belt, Cogged 3/8 X 58 (3VX580)
- SPEEDAIRE Rv15 Maintenance Kit (1WG52)
- CARLISLE AX37 Gold-Ribbon Cog-Belt (AX37)
- DIXON PinchOn Double Ear Clamp, 1", 0.886-1.063 (2327)
- DIXON Worm Gear Clamp HSS, 2-20/64", 3-16/64" (HSS44)
- DIXON PinchOn DoubleEar Clamp 5/8", 0.591-0.709 (1518)
- DIXON Quick Worm Gear Clamp, 1-3/4"-8-9/16", LS (LS128)
- DIXON PinchOn DoubleEar Clamp, 3/4", 0.638-0.787 (1720)
- DIXON TBolt, Clamp SS Bolt, 2.344", 2.562" (STBC250)
- ZORO SELECT Snap-Hose Clamp, White, 0.83"Max ID, PK50 (HC-H-PA66-N)
- Dixon Hose Fittings