Shop All Hose Clamps
Dixon
TBolt, Clamp SS Bolt, 2.094", 2.312"
Mfr # STBC225
Zoro # G6564595
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type T Bolt Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 2.312"
- Min. Clamp Dia. 2.094"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # STBC225
- Zoro # G6564595
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2.312" |
Min. Clamp Dia. | 2.094" |
Width (In.) | 3/4" |
Details
Clamp Type | T Bolt Clamp |
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Screw Material | 300 Stainless Steel |
Item | TBolt,Clamp SS Bolt,2.094",2.312" |
Description
TBolt,Clamp SS Bolt,2.094 In.,2.312 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-2-1/4-X)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D003BH4HC, Pressure Line, 3 micron (ZX-0110D003BH4HC)
- TB WOODS 7/8" Fixed Bore 2 Groove Variable Pitch Pulley 4.75" OD (2VP5078)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10, Metric Dia. Min.: 26 mm (5740)
- DIXON Worm Gear Clamp, HSS 28/64", 50/64" (HSS6)
- DIXON Worm Gear Clamp, HSS 3-4/64", 4" (HSS56)
- DIXON TBolt, Clamp SS Bolt, 3.016", 3.312" (STBC325)
- DIXON CT Worm Gear Clamp, 3-3/4", 4-5/8" (CT450L)
- DIXON Worm Gear Clamp, HSS 10-8/64", 13" (HSS200)
- DIXON Worm Gear Clamp, HSS 1-4/64", 2" (HSS24)
- FLEXTECH Clamps, T-Bolt, SS, 2.25"-2.56", PK2 (TB-225)
- Dixon Hose Fittings