Shop All Hose Clamps
Dixon
TBolt, Clamp SS Bolt, 1.344", 1.562"
Mfr # STBC150
Zoro # G6564647
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # STBC150
- Zoro # G6564647
- Country of Origin Mexico
- Category Hose Clamps
Details
Item | TBolt,Clamp SS Bolt,1.344",1.562" |
Description
TBolt,Clamp SS Bolt,1.344",1.562
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX1080 Cogged V-Belt, 108" Outside Length, 5/8" Top Width, 1 Ribs (2L447)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-1/16", PK100 (10100035-100)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod (288411)
- DDS Shaft Seal, 60 x 82 x 12 mm., TC, Nitrile Rubber (608212TC)
- DIXON Worm Gear Clamp, HS 52/64", 1-32/64" (HS16)
- DIXON Worm Gear Clamp, HS 4-8/64", 7" (HS104)
- DIXON Worm Gear Clamp, 1-5/16 to 2-1/4 in Hose Clamp, SS Band, 316 SS Bolt, Domestic (MGC28)
- DIXON Double Bolt Clamp, 3-16/64"-3-32/64" (DL350)
- DIXON Double Bolt Clamp, 2-32/64"-2-48/64" (DL275)
- DIXON BossClamp, 4Bolt IR 1", 1-34/64"-1-46/64" (BU14)
- ABBOTT RUBBER 1-1/2 IN: ADJUSTA-FLEX HOSE DONUT (146-0215)
- Dixon Hose Clamps