Shop All Push On Hose Fittings
Dixon
Tank Ferrule Light Duty 316L, SS, 3"
Mfr # 14WLMP-R300
Zoro # G6552555
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 2-7/8"
- Material 316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 14WLMP-R300
- Zoro # G6552555
- Country of Origin China
- Category Push On Hose Fittings
Details
Item | Tank Ferrule Light Duty 316L,SS,3" |
For Hose I.D. | 2-7/8" |
Material | 316L Stainless Steel |
Description
Tank Ferrule Light Duty 316L,SS,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 4-Bolt, Ball, 1" Bore (3FDE5)
- COXREELS Washer Hdpe .54Inid X 0.75Inod (6441-1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCF208-108D1)
- TORRINGTON Nrb Track Roller Assembly (YCRS20)
- DIXON Swivel 1/4" Hose I.D, 1/4" Thread (1240404K)
- DIXON Barb X Thread 3/4 in Hose I.D, 3/4"-14 Thread (2721212SS)
- DIXON King Nipple, NPT Threaded Plated ST, 5" (STC50)
- DIXON Short Shank Female NPSM, 2", AL (FAB200)
- DIXON Elbow Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (1291212C)
- DIXON Brass Ferrules for Air/Fluid, ID 0.656" (BFM656)
- SMC Hex Socket Head Male Adapter, 3/8 in. (KQ2S11-36AS)
- Dixon Push On Hose Fittings