Shop All Push On Hose Fittings
Dixon
Tank Ferrule Light Duty 316L, SS, 2"
Mfr # 14WLMP-R200
Zoro # G6552561
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1-7/8"
- Material 316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 14WLMP-R200
- Zoro # G6552561
- Country of Origin China
- Category Push On Hose Fittings
Details
For Hose I.D. | 1-7/8" |
Material | 316L Stainless Steel |
Item | Tank Ferrule Light Duty 316L,SS,2" |
Description
Tank Ferrule Light Duty 316L,SS,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, 45 Deg., Stl, Zinc Plated, PK10 (52NZ76)
- TIMKEN Insert Bearing, Dia. 1-1/2 In, Setscrew (GYA108RRB)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, ST Series (BST-N2)
- DAYTON Base Plate (P125-287-0200)
- DIXON Bent Stem Swivel Hose, Barb, 7/8"x, 1/2" (ATS7812H)
- DIXON Barb X Thread 3/4 in Hose I.D, 1-1/16"-12 Thread (2881217SS)
- DIXON Boss Ground Joint Double Spud Iron, 3" (GDB38)
- DIXON Swivel 3/16" Hose I.D, 7/16"-20 Thread (1430307K)
- DIXON King Nipple, NPT Threaded Plated ST, 6" (STC60)
- DIXON Brass Ferrules for Fluid, ID 1.225" (BFMW1225)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 5/32, PK5 (87000-53-04)
- Dixon Hose Fittings