Shop All Push On Hose Fittings
Dixon
Tank Ferrule Heavy Duty 316L, SS, 3"
Mfr # 14MPW-R300
Zoro # G6552570
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 2.87"
- Material 316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 14MPW-R300
- Zoro # G6552570
- Country of Origin China
- Category Push On Hose Fittings
Details
For Hose I.D. | 2.87" |
Material | 316L Stainless Steel |
Item | Tank Ferrule Heavy Duty 316L,SS,3" |
Description
Tank Ferrule Heavy Duty 316L,SS,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Track Roller, Stud, Roller Dia. 2 In. (PCR-2)
- MILTON Heavy Duty Compressor Pressure Switch (S-1062)
- DIXON King Short Shank Suction Coupling with Plated Iron Hex Nut, 1 in Nominal, Female NPSM End Style, 2- (S12)
- TOMPKINS Hydraulic Fitting-Steel32MP-32FPX (1404-32-32)
- DIXON Air Tool Swivel Composite, 1/4" (D344U)
- DIXON Swivel 1/2" Hose I.D, 1/2" Thread (ATS1212H)
- DIXON King Nipple, NPT Threaded Plated ST, 5" (STC50)
- DIXON Steel 3500 Male Nipple, 3/4"NPT, 3/4" Hose (3514)
- DIXON Boss Ground Joint Double Spud Steel, 1" (GDB13)
- DIXON Ground Joint Air Hammer F Spud, 3/4" (GJ55)
- DIXON Type B Male x Hose, Shank, 6" (MC3096)
- Dixon Push On Hose Fittings