Shop All Push On Hose Fittings
Dixon
Tank Ferrule Heavy Duty 316L, SS, 2"
Mfr # 14MPW-R200
Zoro # G6552589
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1.87"
- Material 316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 14MPW-R200
- Zoro # G6552589
- Country of Origin China
- Category Push On Hose Fittings
Details
Item | Tank Ferrule Heavy Duty 316L,SS,2" |
For Hose I.D. | 1.87" |
Material | 316L Stainless Steel |
Description
Tank Ferrule Heavy Duty 316L,SS,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rubber Mounted Bearing, Ball, 1/2" Bore, Locking Type: Set Screw (3FDF2)
- KOYO Needle Roller Brg, 45, 1/4in Bore, Open (B-45)
- POWERFLITE Swisher Repl V-Belt, 1/2"Wx50"L (BA50)
- AKG Forced Air Oil Cooler, HP Heat Removed 25 (A20-3)
- DIXON Brass Ferrules for Air/Fluid, ID 0.562" (BFM562)
- DIXON Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (1040606C)
- DIXON Boss Ground Joint, Female Spud, Iron, 1.5" (GB23)
- DIXON Boss Ground Joint Male Spud Iron, 1.5" (GM23)
- DIXON Boss Ground Joint, Double Spud, Iron, 1.5" (GDB23)
- DIXON Steel 3500 Male Nipple, 1/2"NPT, 3/4" Hose (3513)
- AIGNEP USA Tube Union, 10mm Tube Sz, Brass, PK3 (50040N-10-PK3)
- Dixon Hose Fittings