Shop All Push On Hose Fittings
Dixon
Tank Ferrule Heavy Duty 316L SS 2-1/2"
Mfr # 14MPW-R250
Zoro # G6560307
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 2.37"
- Material 316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 14MPW-R250
- Zoro # G6560307
- Country of Origin China
- Category Push On Hose Fittings
Details
For Hose I.D. | 2.37" |
Material | 316L Stainless Steel |
Item | Tank Ferrule Heavy Duty 316L SS 2-1/2" |
Description
Tank Ferrule Heavy Duty 316L SS 2-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNWELL TOOLS Forward Button (RS223848)
- MITYVAC Atf Refill Hose, MVA7210 (MVA7210)
- FOSTER SS303 Plug, 3/8"MPT (38MPS)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56HZ Frame (6K727)
- DIXON Elbow Crimped or Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread (1291208C)
- DIXON Straight Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (1041212C)
- DIXON Brass Ferrules for Fluid, ID 0.850" (BF850)
- DIXON MNPT, 3/4"xHose, Barb, 3/8" (1020612C)
- DIXON Boss Ground Joint, Female Spud, Steel, 3/4" (GB8)
- DIXON Swivel 3/4 in Hose I.D, 3/4"-14 Thread (2711212C)
- FESTO Push-In L-Fitting QBL-1/8-3/8-U (QBL-1/8-3/8-U)
- Dixon Push On Hose Fittings