Shop All Wire Rope Lanyards
Dixon
Synthetic Lanyard, For Use with Air King Universal Coupling, Synthetic, Domestic
Mfr # ACL8
Zoro # G008931358
product price: $0.45
/ea
Sold in multiples of 25 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Length 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # ACL8
- Zoro # G008931358
- Country of Origin United States
- Category Wire Rope Lanyards
Dimensions
Length | 19 in |
Details
Material | Synthetic |
Description
Dixon ACL8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, M4x0.70mmx6mm, PK100 (M51260.040.0006)
- MIDWEST FASTENER Plow Bolt, 7/16"-14 Thrd Sz, 2-1/2" L, Flat Head, Steel, Plain, 50 PK (01238)
- PROSOURCE Nut/Bolt Asst Blk Metric 240Pc (61466)
- NORD-LOCK Wedge Lock Washer, For Screw Size M20 Steel, Advanced Corrosion Resistance Finish, 100 PK (1307)
- DIXON King Cable Hose Cable with Safety Clip and Lanyard, 1/8 in, 20-1/4 in L, 200 psi, Carbon Steel, Dom (WSR1C)
- ITW BEE LEITZKE 2 Loops Lanyard, 12 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK (WWG-TS1-046-12N)
- ZORO SELECT Do it Yourself Lanyard Assembly Kit, 25 ft, 3/64 in Pin Dia., Galvanized, Nylon Coated (WWG-DISP-LANYARD)
- ITW BEE LEITZKE Terminal and Loop Lanyard, 6 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS2-046-6000N)
- ZORO SELECT Do it Yourself Lanyard Assembly Kit, 20 ft, 3/64 in Pin Dia., Stainless Steel, Nylon Coated (WWG-DISP-LANYARDSS)
- ITW BEE LEITZKE 2 Terminals Lanyard, 12 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS3-046-12N)
- ITW BEE LEITZKE 2 Loops Lanyard, 18 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK (WWG-TS1-046-18N)
- Dixon Wire Rope Lanyards