Shop All Push On Hose Fittings
Dixon
Swivel 3/8" Hose I.D, 5/8"-18 Thread
Mfr # 1440610K
Zoro # G6554366
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Swivel
- For Hose I.D. 3/8"
- Material Brass
- Thread Size 5/8"-18
- Thread Type Female SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1440610K
- Zoro # G6554366
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 5/8"-18 |
Details
Fitting Style | Swivel |
For Hose I.D. | 3/8" |
Material | Brass |
Thread Type | Female SAE |
Item | Female 45deg.,UNF,5/8"xHose,Barb 3/8" |
Description
Female 45deg.,UNF,5/8 In.xHose,Barb 3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 8mm Tube, 1/4 In (AS2201F-02-08SD)
- DDS Shaft Seal, 30 x 50 x 10 mm., TC, Nitrile Rubber (305010TC)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04276, Pressure Line, 10 micron, Outside-In (MF0059860)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 1 Bore Dia., 17 # of Teeth (35BS17H X 1)
- DIXON King Nipple, NPT Threaded Plated ST, 6" (STC60)
- DIXON Brass Ferrules for Air/Fluid, ID 0.718" (BFM718)
- DIXON Brass Ferrules for Fluid, ID 1.100" (BFMW1100)
- DIXON Short Weld Ferrule 304SS, 1-1/2" (14WMP-G150)
- DIXON Brass Ferrules for Fluid, ID 1.225" (BFMW1225)
- DIXON Barb X Thread 3/8 in Hose I.D, 3/8"-18 Thread (2710606C)
- DIXON 90 Degrees Elbow 1/2" Hose I.D, 1/2" Thread (1290808C)
- Dixon Hose Fittings