Shop All Push On Hose Fittings
Dixon
Swivel 3/8" Hose I.D, 3/8" Thread
Mfr # 1240606K
Zoro # G6558660
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Swivel
- For Hose I.D. 3/8"
- Material Brass
- Thread Size 3/8"
- Thread Type (F)NPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1240606K
- Zoro # G6558660
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/8" |
Details
Fitting Style | Swivel |
For Hose I.D. | 3/8" |
Material | Brass |
Thread Type | (F)NPSM |
Item | Female NPSM,Swivel 3/8" x Hose Barb 3/8" |
Description
Female NPSM,Swivel 3/8 In. x Hose Barb 3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Round Nozzle, 1/2In, PK50 (59863)
- ADVANCED TECHNOLOGY PRODUCTS Plug, Chrome-Plated, Industrial, 3/8" Body Size, 1/4" Male NPT (38PIC-N2M)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 3/4-16, Strt (2021-6-8S)
- COXREELS Coxreels 50 ft. Vacuum Direct Crank Reel (V-117H-850)
- DIXON 3/4" NPT Steel Combination Nipple Threaded (ST5)
- DIXON MNPT, 3/4"xHose, Barb, 1/2" (1020812C)
- DIXON 2-1/2" NPT 316 SS Combination Nipple Threaded (RST30)
- DIXON 1-1/2" NPT Steel Combination Nipple Threaded (STC20)
- DIXON Scovill Ferrule 1-3/8", 1-55/64"-1-58/64" (R1375DS)
- DIXON King Nipple NPT Threaded Aluminum, 2" (AST25)
- SMC Tee, 1/8 in.x1/4 in., TubexTube (KQ2T01-07A)
- Dixon Push On Hose Fittings