Shop All Push On Hose Fittings
Dixon
Swivel 3/8" Hose I.D, 3/8" Thread
Mfr # 1030606C
Zoro # G6554180
original price:
$7.57
12% off
new price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Swivel
- For Hose I.D. 3/8"
- Material Brass
- Thread Size 3/8"
- Thread Type (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1030606C
- Zoro # G6554180
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/8" |
Details
Fitting Style | Swivel |
For Hose I.D. | 3/8" |
Material | Brass |
Thread Type | (M)NPT |
Item | MNPTF Swivel,3/8" xHose,Barb,3/8" |
Description
MNPTF Swivel,3/8 In. xHose,Barb,3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Non-Chlorinated Open Gear And Cable Lubricant, 14oz., PK12 (PC-230B)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6205ZZEC3 (6205ZZEC3)
- GATES 1549 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B58)
- ZSI Hose Clamp, Single, .810" Clamping Od (265048)
- DIXON 90 Degrees Elbow 3/8 in Hose I.D, 3/8"-18 Thread (2730606C)
- DIXON Hose Barb Fitting with Yellow Plastic Cap, 1/2 in Nominal, Rigid Tube x Push-On Hose Barb End Style, (2940808SS)
- DIXON King Nipple, NPT Threaded Plated ST, 6" (STC60)
- DIXON Type B Quick Connect Fitting, 4 in, Male x Hose Shank, Steel, Domestic (MC3094)
- DIXON MNPT, 3/4"xHose, Barb, 3/4" (1021212C)
- DIXON Elbow Crimped or Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread (1291208C)
- FESTO Push-In Y-Connector QSY-6-100 (QSY-6-100)
- Dixon Hose Fittings