Shop All Push On Hose Fittings
Dixon
Swivel 3/4" Hose I.D, 3/4" Thread
Mfr # 1031212C
Zoro # G6554156
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Swivel
- For Hose I.D. 3/4"
- Material Brass
- Thread Size 3/4"
- Thread Type (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1031212C
- Zoro # G6554156
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4" |
Details
Fitting Style | Swivel |
For Hose I.D. | 3/4" |
Material | Brass |
Thread Type | (M)NPT |
Item | MNPTF Swivel,3/4"xHose,Barb,3/4" |
Description
MNPTF Swivel,3/4 In.xHose,Barb,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Hose, 1/2", 5ft., Coil (59859)
- GENERAL PUMP Steel Hose Reel, Mou, 3/8" x 100 ft. (D30002)
- MAIN FILTER PALL HC9804FCN4H Replacement/Interchange Hydraulic Filter (MF0158857)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 61"L, RH, 304SS (062718000003)
- DIXON Brass Ferrules for Fluid, ID 0.875" (BFW875)
- DIXON King Nipple NPT Threaded Aluminum, 2" (AST25)
- DIXON King Combo SS Nipple, 2", NPT, 1-1/2" (RST2520)
- DIXON Standard Shank Male, 3/4", ID (5901212C)
- DIXON Hose Barb Fitting with Yellow Plastic Cap, 1/2 in Nominal, Rigid Tube x Push-On Hose Barb End Style, (2940808SS)
- DIXON Barb X Thread 1/2 in Hose I.D, 1/2"-14 Thread (2740808C)
- FESTO Multiple Distributor QSQ-G1/4-6 (QSQ-G1/4-6)
- Dixon Push On Hose Fittings