Shop All Push On Hose Fittings
Dixon
Swivel 3/16" Hose I.D, 7/16"-20 Thread
Mfr # 1430307K
Zoro # G6565347
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Swivel
- For Hose I.D. 3/16"
- Material Brass
- Thread Size 7/16"-20
- Thread Type Female SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 1430307K
- Zoro # G6565347
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 7/16"-20 |
Details
Fitting Style | Swivel |
For Hose I.D. | 3/16" |
Material | Brass |
Thread Type | Female SAE |
Item | FemaleJIC 45deg,UNF,7/16"xHoseBarb,3/16" |
Description
FemaleJIC 45deg,UNF,7/16 In.xHoseBarb,3/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Flat Idler Pulley - 3.25'' Flat Dia. - 5/8'' Bore - Steel (31325175)
- FESTO Pushbutton Actuator T-30-SW (T-30-SW)
- REELCRAFT 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi RD (S601026-50)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-3/4-X)
- DIXON Air King with Ferrule, 3/4" (AM6WF)
- DIXON Dixon Hose, Mender Stainless, 1" (RDM11)
- DIXON Brass Ferrules for Air/Fluid, ID 0.562" (BFM562)
- DIXON 3" NPT Steel Combination Nipple Threaded (ST35)
- DIXON MNPT, 1/2"xHose, Barb, 3/4" (1021208C)
- DIXON King Nipple NPT Threaded Aluminum, 4" (AST40)
- AIGNEP USA Union Mender, Composite, 3/16"Tube, 250 psi (85040-03)
- Dixon Hose Fittings