Shop All Push On Hose Fittings
Dixon
Swivel 1/4" Hose I.D, 5/8"-18 Thread
Mfr # 1440410K
Zoro # G6554375
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Swivel
- For Hose I.D. 1/4"
- Material Brass
- Thread Size 5/8"-18
- Thread Type Female SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1440410K
- Zoro # G6554375
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 5/8"-18 |
Details
Fitting Style | Swivel |
For Hose I.D. | 1/4" |
Material | Brass |
Thread Type | Female SAE |
Item | Female 45deg.,UNF,5/8"xHose,Barb 1/4 |
Description
Female 45deg.,UNF,5/8 In.xHose,Barb 1/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Compressed Air Filter, 250 psi, 3.24 In. W (07F34BC)
- QUINCY COMPRESSOR Air Compressor Pump, 5, Two Stage Stage (QP-5)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, FD45, B Series (FD45-1002-0404)
- MAIN FILTER Hydraulic Filter, replaces WIX R06D10G, Return Line, 10 micron, Inside-Out (MF0063423)
- DIXON JIC F UNF, 7/16", SwivelxPushon Hose, 1/4" (2870407C)
- DIXON Brass Ferrules for Air n Fluid, ID 0.718" (BFM718B)
- DIXON Short Weld Ferrule 304SS, 2" (14WMP-G200)
- DIXON Crimp Ferrule SS, ID 1", 1-33/64"-1-36/64" (CF100-6SS)
- DIXON King Combo SS Nipple, 2", NPT, 1-1/2" (RST2520)
- DIXON King Nipple NPT Threaded Aluminum, 4" (AST40)
- FESTO Push-In Fitting QSM-M7-1/4-I-U-M (QSM-M7-1/4-I-U-M)
- Dixon Push On Hose Fittings