Shop All Push On Hose Fittings
Dixon
Swivel 1/4" Hose I.D, 1/4" Thread
Mfr # 1240404K
Zoro # G6558651
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Swivel
- For Hose I.D. 1/4"
- Material Brass
- Thread Size 1/4"
- Thread Type (F)NPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1240404K
- Zoro # G6558651
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4" |
Details
Fitting Style | Swivel |
For Hose I.D. | 1/4" |
Material | Brass |
Thread Type | (F)NPSM |
Item | Female NPSM,Swivel 1/4" x Hose Barb 1/4" |
Description
Female NPSM,Swivel 1/4 In. x Hose Barb 1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-1001-16FP)
- CONTINENTAL CONTITECH BX42 Cogged V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (BX42)
- DIXON K-Series ISOA 5600 DustPlug, 1/2", Nitrile (4KDP)
- WEG Motor- .5036ES1BW56CMotor-S, 0.50 HP, 3600 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.5036ES1BW56C-S)
- DIXON MNPT, 1/2"xPushon Hose, Barb, 1/2" (2720808C)
- DIXON 2-1/2" NPT 316 SS Combination Nipple Threaded (RST30)
- DIXON Barb X Thread 1/4 in Hose I.D, 7/16"-20 Thread (2870407SS)
- DIXON King Nipple, NPT Threaded Plated ST, 3" (STC35)
- DIXON Hose Barb Fitting with Brass Cap, 9/16-18 x 1/4 in Nominal, 37Deg Female JIC Swivel x Push-On Hose B (2880409CBC)
- DIXON MNPT, 3/4"xPushon Hose, Barb, 1/2" (2720812C)
- ZORO SELECT Straight Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFN1)
- Dixon Push On Hose Fittings