Shop All Push On Hose Fittings
Dixon
Swivel 1/4" Hose I.D, 1/4" Thread
Mfr # 1030404C
Zoro # G6554171
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Style Swivel
- For Hose I.D. 1/4"
- Material Brass
- Thread Size 1/4"
- Thread Type (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1030404C
- Zoro # G6554171
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4" |
Details
Fitting Style | Swivel |
For Hose I.D. | 1/4" |
Material | Brass |
Thread Type | (M)NPT |
Item | MNPTF Swivel,1/4"xHose,Barb,1/4" |
Description
MNPTF Swivel,1/4 In.xHose,Barb,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Foam and Spring Kit for R7 Blowers (K827)
- PARKER Coupler Plug, Steel, Push On, 50 cfm (H4EP)
- CAMOZZI #C1-F21/3, 5 Micron Element, Complete Filter Element 5µ (C1-F21/3)
- DIXON Air King FNPT End Iron, 3/8" (AMC)
- DIXON Barb X Thread 1/4 in Hose I.D, 1/4"-18 Thread (2720404SS)
- DIXON King Combo ST Nipple 1-1/4", NPT 1-1/2" (STC1520)
- DIXON Boss Ground Joint, Double Spud, Iron, 1.5" (GDB23)
- DIXON Boss Washer Seal Double Spud, 3/4"and 1" (DB13)
- DIXON Straight Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (1041212C)
- DIXON MNPT, 1/4"xHose, Barb, 1/2" (1020804C)
- SMC Straight Union, 12mm, TubexTube (KQ2H12-00A)
- Dixon Hose Fittings