Shop All Air Guns
Dixon
Swivel, 1/2"x GHT Spray Gun Connector BR
Mfr # BMAS974
Zoro # G6559695
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Material Brass
- Compatible with Product Type Blow Gun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Brass |
Item | Swivel,1/2"x GHT Spray Gun Connector BR |
Material | Brass |
Compatible with Product Type | Blow Gun |
Description
Swivel,1/2 In.x GHT Spray Gun Connector BR, Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"-18 Carbon Steel Bottoming Hand Tap (DWTB5/16-18)
- KIPP Cam Lever Adjustable Size: 1 1/4-20X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A2X40)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 8 mm Size, Short Socket, Black Oxide (49-16-1608)
- WARWOOD TOOL 5' San Angelo Digging Bar (26440)
- DIXON Non-Safety Brass Tip, Blow Gun (D605)
- DIXON Non-Safety Rubber Tip Blow Gun (D201)
- DIXON High Volume Typhoon Blow Gun, 125 psi Working, 1/4 in Thread, Aluminum, Domestic (TYP2501-36)
- DIXON Premium Safety Blow Gun (D204-30P)
- DIXON Swivel, 1/2"-x Hose, 1/2", Spray Gun SS (BNS44SS)
- DIXON Non-Safety Blow Gun, 1/4 in Thread, Die Cast Zinc, Domestic (D605)
- S&G TOOL AID LEVER ACTION BLOW GUN w/2 NOZZLES (SG99100)
- Dixon Air Guns