Shop All Air Guns
Dixon
Swivel, 1/2"-x Hose, 3/4", Spray Gun BR
Mfr # BNS64
Zoro # G6563807
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Material Brass
- Compatible with Product Type Blow Gun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Brass |
Item | Swivel,1/2"-x Hose,3/4",Spray Gun BR |
Material | Brass |
Compatible with Product Type | Blow Gun |
Description
Swivel,1/2 In.-x Hose,3/4 In.,Spray Gun BR, Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 7/32IN, Hex Head Multi-Spline Extractor (53204)
- MILWAUKEE TOOL 19mm Metric Flex Head Ratcheting Combination Wrench (45-96-9619)
- DRILL AMERICA m20x2.5 HSS Metric 4 Flute Hand Tap Set (T/AS20X2.5)
- WESTWARD Blacksmith Hammer, Hickory, 4 Lb (6DWK3)
- DIXON Non-Safety Rubber Tip Blow Gun (D201)
- DIXON Non-Safety Brass Tip, Blow Gun (D605)
- DIXON Swivel, 1/2"-x Hose, 1/2", Spray Gun SS (BNS44SS)
- DIXON Premium Safety Blow Gun (D204-30P)
- DIXON High Volume Typhoon Blow Gun, 125 psi Working, 1/4 in Thread, Aluminum, Domestic (TYP2501-36)
- DIXON Safety Blow Gun (D204-30)
- INTERSTATE PNEUMATICS Thumb Grip Air Blow Gun with Unremovable Tamper Proof Safety Tip (B308)
- Dixon Air Guns & Accessories