Shop All Air Guns
Dixon
Swivel, 1/2"-x Hose, 1/2", Spray Gun SS
Mfr # BNS44SS
Zoro # G6563816
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Compatible with Product Type Blow Gun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Silver |
Item | Swivel,1/2"-x Hose,1/2",Spray Gun SS |
Material | Stainless Steel |
Compatible with Product Type | Blow Gun |
Description
Swivel,1/2 In.-x Hose,1/2 In.,Spray Gun SS, Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HECK INDUSTRIES Hog Ring Pliers Kit (WFHOGKIT)
- WILTON Magnetic Jaw Cap, 5 1/2, Rubber, PK2 (R-5.5)
- MAYHEW Mayhew Prick Punch, 5/16 in Tip, 4-1/2 in L, 5/16 in Dia Shank, Hex Shank (73001)
- IRWIN Wood Chisel, 1/2 x 4-1/2 In, Blue (M44412N)
- DIXON Non-Safety Brass Tip, Blow Gun (D605)
- DIXON Safety Blow Gun (D204-30)
- DIXON Non-Safety Blow Gun, 1/4 in Thread, Die Cast Zinc, Domestic (D605)
- DIXON Non-Safety Rubber Tip Blow Gun (D201)
- DIXON High Volume Typhoon Blow Gun, 125 psi Working, 1/4 in Thread, Aluminum, Domestic (TYP2501-36)
- DIXON Premium Safety Blow Gun (D204-30P)
- MILTON Lever Style Blow Gun, 1/4", Rubber Tip (S-148)
- Dixon Air Guns