Shop All Push On Hose Fittings
Dixon
Swivel 1/2" Hose I.D, 3/4"-16 Thread
Mfr # 1430812K
Zoro # G6565356
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Swivel
- For Hose I.D. 1/2"
- Material Brass
- Thread Size 3/4"-16
- Thread Type Female SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1430812K
- Zoro # G6565356
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4"-16 |
Details
Fitting Style | Swivel |
For Hose I.D. | 1/2" |
Material | Brass |
Thread Type | Female SAE |
Item | Female JIC 45deg,UNF,3/4"xHose,Barb,1/2" |
Description
Female JIC 45deg,UNF,3/4 In.xHose,Barb,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X12X12SSLN)
- U.S. MOTORS ECM Refrigeration Motor, 115/230V AC, 5 Ah (EC5408E)
- OETIKER Hose Clamp, SS, Nom.Size. 7/8 In., PK100 (15100012-100)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 4000 Series (4010-3P)
- DIXON MNPT, 1/2"xHose, Barb, 1/4" (1020408C)
- DIXON King Nipple NPT Threaded Aluminum, 2" (AST25)
- DIXON 5" NPT Steel Combination Nipple Threaded (ST50)
- DIXON Barb X Thread 1 in Hose I.D, 1-5/16"-12 Thread (2881621SS)
- DIXON Hoses, Tubing And Fittings, 5111-A LINK (2551110011)
- DIXON Brass Ferrules for Air/Fluid, ID 0.656" (BFM656)
- AIGNEP USA Elbow Connector, 51/64" Hex, 12mm Tube (55110-12-1/4)
- Dixon Push On Hose Fittings