Shop All Push On Hose Fittings
Dixon
Swivel 1/2" Hose I.D, 1/2" Thread
Mfr # ATS1212H
Zoro # G6549527
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Swivel
- For Hose I.D. 1/2"
- Material Steel
- Thread Size 1/2"
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # ATS1212H
- Zoro # G6549527
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/2" |
Details
Fitting Style | Swivel |
For Hose I.D. | 1/2" |
Material | Steel |
Thread Type | NPT |
Item | Bent Stem Swivel Hose,Barb,1/2" |
Description
Bent Stem Swivel Hose,Barb,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-889)
- KOYO EE4S2RS, Small Ball Bearings 930Mm (EE4S2RS)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00236XT3E145T)
- CHICAGO PNEUMATIC Punch Nibbler, 5 Pack (KF137310)
- DIXON Long Weld Ferrule 304SS, 4" (L14AM7-G400)
- DIXON Short Shank Female NST 2-1/2", AL (FAB250N)
- DIXON Short Weld Ferrule 304SS, 2" (14WMP-G200)
- DIXON King Combo SS Nipple, 2", NPT, 1-1/2" (RST2520)
- DIXON MNPT, 1/4"xHose, Barb, 1/4" (1020404C)
- DIXON Boss Ground Joint Double Spud Iron, 3" (GDB38)
- SMC Male Adapter, 1/2 in., TubexMNPT (KQ2H13-36AS)
- Dixon Push On Hose Fittings