Shop All Push On Hose Fittings
Dixon
Swivel 1/2" Hose I.D, 1/2"-14 Thread
Mfr # 2710808C
Zoro # G6563131
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Swivel
- For Hose I.D. 1/2"
- Material Brass
- Thread Size 1/2"-14
- Thread Type (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 2710808C
- Zoro # G6563131
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/2"-14 |
Details
Fitting Style | Swivel |
For Hose I.D. | 1/2" |
Material | Brass |
Thread Type | (M)NPT |
Item | Male NPTF Swiv,1/2"xPushon HoseBarb,1/2" |
Description
Male NPTF Swiv,1/2 In.xPushon HoseBarb,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Brass Plug, Straight Thru 1/2" FPT (50FPB)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AZ10V, 10 micron, Outside-In (MF0594580)
- HHIP 1-1/2" OD -1" ID C Type Tool Holder Bushing (3900-2922)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 12 Thread (237258)
- DIXON Barb X Thread 3/8 in Hose I.D, 1/4"-18 Thread (2720604SS)
- DIXON Barb X Thread 1/2 in Hose I.D, 3/4"-16 Thread (2870812SS)
- DIXON Barb X Thread 1/4 in Hose I.D, 3/8"-18 Thread (2720406C)
- DIXON Swivel 3/8" Hose I.D, 1/4" Thread (1030604C)
- DIXON Type B Quick Connect Fitting, 4 in, Male x Hose Shank, Steel, Domestic (MC3094)
- DIXON Barb X Thread 1/4 in Hose I.D, 1/4"-18 Thread (2740404C)
- SMC Tee, 8mmx10mm, TubexTube (KQ2T08-10A)
- Dixon Hose Fittings