Shop All Hose Reel Accessories
Dixon
Style V5 Swing Type Hose, Storage Reel
Mfr # FHR-V5
Zoro # G6564717
original price:
$235.50
6% off
new price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Finish Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # FHR-V5
- Zoro # G6564717
- Country of Origin China
- Category Hose Reel Accessories
Details
Item | Style V5 Swing Type Hose,Storage Reel |
Finish | Plain |
Finish Type | Plain |
Description
Style V5 Swing Type Hose,Storage Reel, Finish Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE In-Line Valve, 1/4 In, PK10 (29454)
- LEESON Washdown Motor, 3/4 HP, 1725 RPM (191477.00)
- GATES Multi-Speed Belts, 2926V477 (2926V477)
- DAYTON 5V2000 V-Belt, 200" Outside Length, 5/8" Top Width, 1 Ribs (13V759)
- DIXON SWing Type Hose, Storage Reel HSR24 (HSR24)
- DIXON SWing Type Hose, Storage Reel HSR18 (HSR18)
- DIXON Style V1-Swing Type Hose, Storage Reel (FHR-V1)
- REELCRAFT Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (S602110)
- COXREELS Roller Guide, Bottom, 4-way (15354-6)
- COXREELS Swivel, 90 Deg., Steel, 3/4 in FORB Inlet (7516)
- SOUTHWIRE Mpj-01-Maxis Pro Jax (58133201)
- Dixon Hose & Cable Reels