Shop All Push On Hose Fittings
Dixon
Steel 3500Nipple, Ferrule3/4"NPT, 3/4"Hose
Mfr # 3514WF
Zoro # G6562790
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/4"
- Material Steel
- Thread Size 3/4"
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 3514WF
- Zoro # G6562790
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4" |
Details
For Hose I.D. | 3/4" |
Material | Steel |
Thread Type | NPT |
Item | Steel 3500Nipple,Ferrule3/4"NPT,3/4"Hose |
Description
Steel 3500Nipple,Ferrule3/4 In.NPT,3/4 In.Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Offset Link (10B-2 CL)
- PARKER Repair Kit, For 4vv74 (E702956GRG)
- GUARDAIR Alum Ext, 18 In. with Alum Nozzle (900LJE018AA)
- DYNABRADE Conductive Hose Cuff (31901)
- DIXON Barb X Thread 1/2 in Hose I.D, 1/2"-14 Thread (2740808C)
- DIXON Swivel 1/2" Hose I.D, 1/2" Thread (ATS1212H)
- DIXON King Combo ST Nipple, 2", NPT 1-1/2" (STC2520)
- DIXON 5" NPT Steel Combination Nipple Threaded (ST50)
- DIXON Standard Shank Male, 3/4", ID (5901212C)
- DIXON Boss Ground Joint Female Spud, SS, 1" (RGB13)
- MILTON Hex Coupling, 1/4" FNPT, PK100 (643BK)
- Dixon Push On Hose Fittings