Shop All Y & Basket Strainers
Dixon
Standard Square Hole Strainer NPSM, 6"
Mfr # SHS60
Zoro # G7133360
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # SHS60
- Zoro # G7133360
- Country of Origin Taiwan, Province of China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 6" |
Details
Item | Standard Square Hole Strainer NPSM,6" |
Description
Standard Square Hole Strainer NPSM,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL reducer, 4" x 2-1/2" (20725)
- WATTS Thermostatic Mixing Valve, 1 in. (LF1170-M2-UT)
- KOHLER O-Ring and Bearing Kit, Replacement (GP30420)
- SUPERIOR TOOL Drain Stick (3819)
- DIXON Witches Hat Strainer, 4" (WH400-A)
- DIXON Standard Round Hole Strainer, NPSM 6" (RHS60)
- DIXON 1", Bronze, Bronze Y Line Strainer, 1" (59-005)
- DIXON Long Thin Round Hole Strainer NPSM, 4" (RSS40)
- DIXON Standard Round Hole Strainer, NPSM 3" (RHS35)
- DIXON Standard Round Hole Strainer, NPSM 4" (RHS40)
- HAYWARD FLOW CONTROL 1-1/2", Socket, CPVC, Y Strainer, 150 psi (YS20150S)
- Dixon Y & Basket Strainers