Shop All Push On Hose Fittings
Dixon
Standard Shank Male, 3/4", ID
Mfr # 5901212C
Zoro # G7160015
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Tube Inside Dia. 3/4"
- Pipe Size (Fittings) 3/4"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 5901212C
- Zoro # G7160015
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Tube Inside Dia. | 3/4" |
Pipe Size (Fittings) | 3/4" |
Hex Size | 1-1/16" |
Dia./Thread Size | 3/4"-11 1/2 |
Overall Length | 1.94" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Item | Standard Shank Male,3/4",ID |
System of Measurement | Inch |
Material Grade | 360 |
Specific Pipe Fitting Shape | Barb |
Basic Material | Brass |
Connection Type | Threaded |
Standards | FED-STD-H28/10 NH, SAE J530 |
Color | Brown |
Pipe Fitting Connection Type | GHT x Male Barbed |
Pipe Fitting Gender | Male |
Fitting Side B Gender | Male |
Threading | NPT |
Fitting Side A Type | GHT |
Fitting Side B Type | Barbed |
Pipe Fitting Material & Finish | Brass |
Gender | Male |
Description
Brass, GHT, Male, Barbed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 15 x 445mm PL, T89 (445-5M-15)
- WEATHERHEAD Street Elbow 3/8 In Brass (3350X6)
- BUNTING BEARINGS Thrust Washer, 1.500" I.D., 2.500" O.D. (EBTW244002)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/4 PTR-SS)
- DIXON King Combo SS Nipple, 3/4", NPT, 1/2" (RST0501)
- DIXON Swivel 3/4" Hose I.D, 3/4" Thread (1031212C)
- DIXON Elbow Crimped or Hose Clamp, 3/16 in Hose I.D, 1/8 in Thread (1290302C)
- DIXON King Combo ST Nipple, 1-1/4", NPT 1" (STC1510)
- DIXON Hose Barb Fitting with Brass Cap, 9/16-18 x 1/4 in Nominal, 37Deg Female JIC Swivel x Push-On Hose B (2880409CBC)
- DIXON MNPT, 3/8"xHose, Barb, 3/8" (1020606C)
- SMC Male Adapter, 1/4 in., TubexUNF (KQ2H07-32A)
- Dixon Hose Fittings