Shop All Universal Couplings
Dixon
Standard Safety Clip
Mfr # AC1
Zoro # G7144518
original price:
$0.76
44% off
new price: $0.42
/ea
Sold in multiples of 25 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.08"
- For Use With All Coupling Sizes
- Features Used to Ensure Couplings Will Not Become Accidentally Disconnected
- Material Steel
- Width 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # AC1
- Zoro # G7144518
- Country of Origin China
- Category Universal Couplings
Dimensions
Diameter | 0.08" |
Width | 5/8" |
Length | 1-3/4" |
Details
For Use With | All Coupling Sizes |
Features | Used to Ensure Couplings Will Not Become Accidentally Disconnected |
Material | Steel |
Item | Standard Safety Clip |
Type | Standard Safety Clip |
Accessory Type | Standard Safety Clip |
Description
Standard Safety Clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 645in PL, T129 (645H150)
- DAYTON C108 V-Belt, 112" Outside Length, 7/8" Top Width, 1 Ribs (4FH85)
- PERFORMANCE TOOL 26-Pc Hose Clamp Assortment (W5348)
- SMC Union Elbow, 90 Deg, 1/8 in., TubexTube (KQ2L01-00A)
- DIXON Air King FNPT End Stainless, 1" (RAM13)
- DIXON Air King FNPT End, 1/2" (GAM3)
- DIXON Air King, Blank End Iron (AM0)
- DIXON Air King MNPT End Iron, 1/2" (AM2)
- DIXON Air King, A Type, Washer Rubber (AWR4)
- DIXON Air King Hose, End, 1" (GAM11)
- DIXON Air King, Triple Connection (AM10)
- Dixon Hose Fittings