Shop All Y & Basket Strainers
Dixon
Standard Round Hole Strainer, NPSM 6"
Mfr # RHS60
Zoro # G7132715
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RHS60
- Zoro # G7132715
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 6" |
Details
Item | Standard Round Hole Strainer,NPSM 6" |
Description
Standard Round Hole Strainer,NPSM 6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Closet Flange, PVC Pipe, 3" (CF2988-PVC)
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 1-1/2 in Pipe Size (878-015BR)
- HOMEWERKS SHOWER CADDY EXTENDER (163 1201SCN)
- T&S BRASS Faucet 4" Ctr Deck 6" Noz (B1110)
- DIXON Witches Hat Strainer, 3" (WH300-A)
- DIXON Standard Round Hole Strainer, NPSM 3" (RHS35)
- DIXON Standard Round Hole Strainer, NPSM 4" (RHS40)
- DIXON 1", Bronze, Bronze Y Line Strainer, 1" (59-005)
- DIXON Standard Round Hole Strainer NPSM, 8" (RHS80)
- DIXON Long Thin Round Hole Strainer NPSM, 4" (RSS40)
- KECKLEY 1-1/2", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (11/21THS-CI062P34-BOKI-KT7)
- Dixon Y & Basket Strainers