Shop All Y & Basket Strainers
Dixon
Standard Round Hole Strainer, NPSM 4"
Mfr # RHS40
Zoro # G7159881
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RHS40
- Zoro # G7159881
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 4" |
Details
Item | Standard Round Hole Strainer,NPSM 4" |
Description
Standard Round Hole Strainer,NPSM 4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA LASCO Pipe Union, 1 in, Slip, PVC, SCH 80 Schedule (897010)
- GUARDIAN EQUIPMENT Float-Off Dust Cover, PK2 (250-046R)
- PARKER 3/4" Compression Brass Nut 10PK (61C-12)
- THRIFCO PLUMBING 2 Inch Threaded x Threaded PVC Coupling SCH 80 (8213774)
- DIXON Long Thin Round Hole Strainer NPSM, 2" (RSS25)
- DIXON Long Thin Round Hole Strainer NPSM, 3" (RSS35)
- DIXON Standard Round Hole Strainer, NPSM 3" (RHS35)
- DIXON 1", Bronze, Bronze Y Line Strainer, 1" (59-005)
- DIXON Witches Hat Strainer, 4" (WH400-A)
- DIXON Standard Round Hole Strainer, NPSM 6" (RHS60)
- LEGEND VALVE 3" T-15 BRONZE Y-STRAINER (105-510)
- Dixon Y & Basket Strainers