Shop All Pneumatic Regulators
Dixon
Standard Regulator, w/ Gauge, 3/4"
Mfr # R74G-6RG
Zoro # G7167776
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Includes Gauge
- Overall Height 6 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # R74G-6RG
- Zoro # G7167776
- Country of Origin Mexico
- Category Pneumatic Regulators
Dimensions
Overall Height | 6 11/16 in |
Details
Item | Standard Regulator,w/ Gauge,3/4" |
Body Material | Aluminum |
Includes | Gauge |
Description
Standard Regulator,w/ Gauge,3/4 In., Body Material Aluminum, Includes Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 70 (5VX700)
- REELCRAFT Hose Assembly (601052-35)
- WILKERSON Air Pressure Regulator, 3/4" Pipe Size (R28-06-F000B)
- TOMPKINS Hydraulic Fitting-Flange20FL C62 SHIPPING PLATE KIT (SPX-20U)
- DIXON Wilkerson by High Pressure Self-Relieving Standard Compact Regulator without Gauge, 88 SCFM Flow Rat (R16-04RH)
- DIXON Watts by Miniature Relieving Regulator with Gauge, 1/4 in, 10 SCFM Flow Rate, 2 to 125 psig Pressur (R364-02CG)
- DIXON Wilkerson Standard Regulator, R28, 1/2" (R28-04RG)
- DIXON Wilkerson High Flow Regulator, R30, 1" (R30-08R)
- DIXON Series 1-Carded Miniature Regulator, 1/4" (R07-200RGC)
- DIXON Norgren by 1 Series Non-Relieving Water Regulator without Gauge, 27.5 GPM Flow Rate, 5 to 125 psi Pr (11-009-081)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- Dixon Pneumatic System Components