Shop All Pipe Test Plugs
Dixon
ST-Series Old Style, FNPT 1", Plug 1"
Mfr # ST8F8-V2
Zoro # G6549649
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Max. Diameter 1.92"
- Nominal Size 1"
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # ST8F8-V2
- Zoro # G6549649
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.92" |
Nominal Size | 1" |
Details
Material | Steel |
Type | Threaded Plug |
Item | ST-Series Old Style,FNPT 1",Plug 1" |
Description
ST-Series Old Style,FNPT 1 In.,Plug 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress XL tee, 4" x 4" x 1-1/2" (26605)
- SMITH-COOPER Elbow, 90 deg, 1/4", 150,304, Thrd Heavy (4381030610)
- ZORO SELECT Elbow, 90 Deg, 2 In, FPT x FPT (650733 2)
- ZORO SELECT 1" MNPT x 3" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFZ5)
- DIXON W-Series BR FNPT, 1/2", Plug 3/4" (W6F4-B)
- DIXON K-Series, FNPT 1", Plug 1", ST (K8F8)
- DIXON Vseries Plug SS, 1/2", FNPTF, 1/2" (V4F4-SS-E)
- DIXON E-Series Female NPT, 3/8", Plug, 3/8", BR (E3F3-B)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", 303SS (H4F4-S)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", BR (H4F4-B)
- G.L. HUYETT Pipe Plug, 1/8", Hex Socket, Low Carbon (PP-0125E31-LCZ3)
- Dixon Plumbing Accessories