Shop All Pipe Test Plugs
Dixon
ST-Series FNPT Plug, 1", ST
Mfr # ST8F8
Zoro # G6548860
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Diameter 2.10"
- Nominal Size 1"
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # ST8F8
- Zoro # G6548860
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.10" |
Nominal Size | 1" |
Details
Material | Steel |
Type | Threaded Plug |
Item | ST-Series FNPT Plug,1",ST |
Description
ST-Series FNPT Plug,1 In.,ST
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 58Inch OD Bell Flange, Polished Nickel (FLBELL586)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-8M-6R)
- ZORO SELECT 1/4" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P769)
- ZSI Cover Plate, Fits Brand ZSI, Steel (HCP7)
- DIXON W-Series, BR FNPT, 1", Plug 1" (W8F8-B)
- DIXON Agricultural Poppet Plug, 1/2", NPTF, 1/2" (AG4F4-PV)
- DIXON K-Series Female ORB, 1/2", Plug, 1/2", ST (K4OF4)
- DIXON E-Series Female NPT, 3/8", Plug, 3/8", BR (E3F3-B)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", 303SS (H2F2-S)
- DIXON VSeries, Valved Plug ST 3/4", FNPTF 3/4" (V6F6)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-1/4In (62002)
- Dixon Plumbing Accessories