Shop All Pressure Gauges
Dixon
SS Liquid Fill Gauge Lower Mnt, 0-60psi
Mfr # GLSS60
Zoro # G7103288
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- Gauge Application Designed For Severe Service Applications, Providing the Corrosion Resistance and Durability of a Permanently Sealed Gauge
- Range 0 to 60 psi
- Accuracy +/- 2-1-2%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # GLSS60
- Zoro # G7103288
- UPC # 00089109704200
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 2-1/2" |
Details
Connection Location | Lower |
Item | SS Liquid Fill Gauge Lower Mnt,0-60psi |
Gauge Application | Designed For Severe Service Applications, Providing the Corrosion Resistance and Durability of a Permanently Sealed Gauge |
Range | 0 to 60 psi |
Accuracy | +/- 2-1-2% |
Material | 304 Stainless steel |
Max. Pressure (PSI) | 60 |
Description
SS Liquid Fill Gauge Lower Mnt,0-60psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS True RMS AC/DC Clamp Meter with Temperature and Non-Contact Voltage Detector, 1000A (R5040)
- EXTECH 9Mm Borescope Camera Head With Cable 5M (BR-9CAM-5M)
- ZORO SELECT Modular Test Probes, Length 5.5 In (4WRA2)
- JONES STEPHENS Dial Thermometer, 1/2" MIP (J40703)
- DIXON ABS Dry Gauge, 1/4", 0-100psi, 2", Face (GL125)
- DIXON Gauge, 0 to 30 psi, 1/4 in Connection, 2-1/2 in Dial, +/- 3-2-3 %, Glycerin Liquid Filled (GLP505)
- DIXON SS Liquid Fill Gauge Lower Mnt, 0-160psi (GLSS160)
- DIXON Gauge, 0 to 160 psi, 1/4 in NPT Connection, 2-1/2 in Dial, +/- 3-2-3 %, Glycerin Liquid Filled (GLS417)
- DIXON Gauge, 0 to 30 psi, 1/4 in NPT Connection, 2-1/2 in Dial, +/- 3-2-3 %, Glycerin Liquid Filled (GLS405)
- DIXON Standard Dry Gauge, 0 to 15 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GL100)
- ENERPAC Digital Pressure Gauge, 0 to 20,000 psi, 1/4 in MNPT, Plastic, Black/Yellow (DGR2)
- Dixon Pressure Gauges