Shop All Pressure Gauges
Dixon
SS Liquid Fill Gauge Lower Mnt, 0-5000psi
Mfr # GLSS5000
Zoro # G7099858
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- Gauge Application Designed For Severe Service Applications, Providing the Corrosion Resistance and Durability of a Permanently Sealed Gauge
- Range 0 to 5000 psi
- Accuracy +/- 2-1-2%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # GLSS5000
- Zoro # G7099858
- UPC # 00089109873654
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 2-1/2" |
Details
Connection Location | Lower |
Item | SS Liquid Fill Gauge Lower Mnt,0-5000psi |
Gauge Application | Designed For Severe Service Applications, Providing the Corrosion Resistance and Durability of a Permanently Sealed Gauge |
Range | 0 to 5000 psi |
Accuracy | +/- 2-1-2% |
Material | 304 Stainless steel |
Max. Pressure (PSI) | 5000 |
Description
SS Liquid Fill Gauge Lower Mnt,0-5000psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G470)
- DEFELSKO Coating Thickness Gage, 3 ft. Cord L (PosiTector 6000 FTS1)
- PIC GAUGES Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254J)
- DAVIS INSTRUMENTS Davis Vantage Pro2 Wireless Weather Station w/WeatherLink Console & 24hr Fan Aspirated Radiation (6253)
- DIXON Standard Dry Gauge, 0 to 60 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GC220)
- DIXON ABS Dry Gauge, 1/4", 0-100psi, 2", Face (GL125)
- DIXON SS Liquid Fill Gauge LowerMnt, 0-10000psi (GLSS10000)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-300psi (GLS425)
- DIXON Standard Dry Gauge, 0 to 300 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GC240)
- DIXON Standard Dry Gauge, 0 to 30 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GL115)
- PIC GAUGES Needle Valve, 1/2"MxF, Straight, SS, 6K psi (NV-SS-1/2-GS-180-MXF)
- Dixon Pressure Gauges