Shop All Pressure Gauges
Dixon
SS Liquid Fill Gauge Lower Mnt, 0-300psi
Mfr # GLSS300
Zoro # G7097618
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- Gauge Application Designed For Severe Service Applications, Providing the Corrosion Resistance and Durability of a Permanently Sealed Gauge
- Range 0 to 300 psi
- Accuracy +/- 2-1-2%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # GLSS300
- Zoro # G7097618
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 2-1/2" |
Details
Connection Location | Lower |
Item | SS Liquid Fill Gauge Lower Mnt,0-300psi |
Gauge Application | Designed For Severe Service Applications, Providing the Corrosion Resistance and Durability of a Permanently Sealed Gauge |
Range | 0 to 300 psi |
Accuracy | +/- 2-1-2% |
Material | 304 Stainless steel |
Max. Pressure (PSI) | 300 |
Description
SS Liquid Fill Gauge Lower Mnt,0-300psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT (PFQ2201)
- DWYER INSTRUMENTS Digital Temperature Switch, Tempsw 3Dgt 110Vc 3M (TS-130103)
- FORBEST PRODUCTS CO Forbest 3188SL Basic Portable Pipeline & Sewer Inspection Camera 130' of Fiberglass Cable (FB-PIC3188SL-130)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFP6)
- DIXON ABS Dry Gauge, 1/4" Back Mount 0-100psi (GC225)
- DIXON ABS Dry Gauge, 1/4", Back Mount 0-200psi (GC235)
- DIXON Standard Dry Gauge, 0 to 30 psi, 1/8 in Connection, 1-1/2 in Dial, +/- 3-2-3 % (GC605)
- DIXON Standard Dry Gauge, 0 to 300 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GC240)
- DIXON Gauge, 0 to 3000 psi, 1/4 in NPT Connection, 2-1/2 in Dial, +/- 2-1-2 %, Glycerin Liquid Filled (GLSS3000)
- DIXON Gauge, 0 to 30 psi, 1/4 in Connection, 2-1/2 in Dial, +/- 3-2-3 %, Glycerin Liquid Filled (GLP505)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMJ2)
- Dixon Pressure Gauges