Shop All Ball Valves
Dixon
SS Ball Valve Full Port, Locking, 2"
Mfr # SSLBV200
Zoro # G6564391
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material 316 Stainless Steel
- Body Style Inline
- Max. Pressure 1000 psi WOG, 100 psi Steam
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # SSLBV200
- Zoro # G6564391
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | 316 Stainless Steel |
Body Style | Inline |
Max. Pressure | 1000 psi WOG, 100 psi Steam |
Connection Type | FNPT x FNPT |
Valve Structure | Full Port |
Seat Material | RPTFE |
Stem Type | Blowout Proof |
Ball Material | 316 stainless steel |
Item | SS Ball Valve Full Port,Locking,2" |
Ball Valve Product Group | Manual |
Temp. Range | -20 Degrees F to 356 Degrees F |
Handle Type | Lever |
Ball Valve Basic Body Material | Stainless Steel |
Stem Material | 316 stainless steel |
Description
SS Ball Valve Full Port,Locking,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNB19)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN2BJKABCP)
- TEST-TITE Twist 'N Seal Pipe Sealing Plug 1/2" (83782)
- EVERFLOW 1/2" Flare x 1/4" MIP Reducing 90° Elbow Pipe Fitting; Brass (F49R-1214)
- DIXON 1-1/2" NPT Brass Ball Valve (FBVG150)
- DIXON SS Ball Valve, Full Port, 2" (SSBV200)
- DIXON SS Ball Valve, Full Port, 1/2" (SSBV50)
- DIXON 1-1/4" NPT Brass Ball Valve (FBVG125)
- DIXON Encap Sanitary 3pcs., SS Ball Valve, 1" (BV2CV-100CC-A)
- DIXON 1" Carbon Steel Ball Valve (IBV100)
- APOLLO VALVES 1" FNPT Bronze Ball Valve 2-Way (77CLF10501A)
- Dixon Ball Valves