Shop All Ball Valves
Dixon
SS Ball Valve Full Port, LocKing, 1/4"
Mfr # SSLBV25
Zoro # G6555291
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material 316 Stainless Steel
- Body Style Inline
- Stem Type Blowout Proof
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # SSLBV25
- Zoro # G6555291
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Details
Body Material | 316 Stainless Steel |
Body Style | Inline |
Stem Type | Blowout Proof |
Connection Type | FNPT x FNPT |
Handle Type | Lever |
Ball Valve Basic Body Material | Stainless Steel |
Max. Pressure | 1000 psi WOG, 100 psi Steam |
Temp. Range | -20 Degrees F to 356 Degrees F |
Stem Material | 316 stainless steel |
Valve Structure | Full Port |
Seat Material | RPTFE |
Ball Material | 316 stainless steel |
Ball Valve Product Group | Manual |
Item | SS Ball Valve Full Port,LocKing,1/4" |
Description
SS Ball Valve Full Port,LocKing,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Pvc Pipe Cutter Ratcheting (PE-42-S3L)
- ZORO SELECT Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum, Tube Length: 3 ft (4NRY5)
- LEGEND VALVE 3/8" X 4" BLACK NIPPLE (355-046E)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0604)
- DIXON Dual Action Vented Dual Y Valve, 1 x 3/4 in Nominal, FNPT End Style, Bronze Body, Domestic (BBV100DWV)
- DIXON High Pressure Full Bore Ball Valve, 1/2" (HPBV12)
- DIXON Encap Sanitary, SS BallValve, 1-1/2", 3Pcs. (BV2CV-150CC-A)
- DIXON Ball Valve with NPT Tap, 1/2 in Nominal, FNPT End Style, Brass Body, Full Port, Domestic (BBV50VT)
- DIXON Dual Y Valve Non-Vented, 1-1/4", Inlet (BBV125DW)
- DIXON SS Ball Valve Full Port, LocKing, 1-1/2" (SSLBV150)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (1PZA8)
- Dixon Ball Valves