Shop All Ball Valves
Dixon
SS Ball Valve Full Port, LocKing, 1-1/2"
Mfr # SSLBV150
Zoro # G6560289
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material 316 Stainless Steel
- Body Style Inline
- Ball Valve Basic Body Material Stainless Steel
- Seat Material RPTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # SSLBV150
- Zoro # G6560289
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 105.5 in |
Connection Size - Side 2 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material 316 Stainless Steel, Ball Port Style Full Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Seena 3H Roman Tub Trim Srn (T523SRN)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793F01)
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (7075102.002)
- ANVIL 3/4 X Close Galvanized Steel Pipe Nipple (0831019005)
- DIXON Safety Vented Ball Valve, 3/4" (BBV75LV)
- DIXON SS Ball Valve Full Port, Locking, 1" (SSLBV100)
- DIXON 1" NPT Brass Ball Valve (FBVG100)
- DIXON 2" Carbon Steel Ball Valve (IBV200)
- DIXON 2" NPT Brass Ball Valve (FBVG200)
- DIXON Encap Sanitary 3pcs., SS Ball Valve, 1" (BV2CV-100CC-A)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 3 pcs, Handle Type: Vinyl Grip Locking Handle (10B056666RRSE)
- Dixon Valves