Shop All Ball Valves
Dixon
SS Ball Valve, Full Port, 1"
Mfr # SSBV100
Zoro # G6545345
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material 316 Stainless Steel
- Body Style Inline
- Valve Structure Full Port
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # SSBV100
- Zoro # G6545345
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | 316 Stainless Steel |
Body Style | Inline |
Valve Structure | Full Port |
Stem Type | Blowout Proof |
Stem Material | 316 stainless steel |
Temp. Range | -20 Degrees F to 446 Degrees F |
Item | SS Ball Valve,Full Port,1" |
Handle Type | Lever |
Ball Valve Product Group | Manual |
Ball Material | 316 stainless steel |
Connection Type | FNPT x FNPT |
Max. Pressure | 1000 psi WOG, 150 psi Steam |
Ball Valve Basic Body Material | Stainless Steel |
Seat Material | RPTFE |
Description
SS Ball Valve,Full Port,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 3/8" Brass Union Fittings 4PK (76354)
- KOHLER 0 in Mount, 1 Hole Pot Filler (22066-VS)
- CHARLOTTE PIPE AND FOUNDRY Tee San Pvc3S3S3S2Ls (PVC004160800)
- ZORO SELECT 1/4" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 (461-060X)
- DIXON 1" NPT Brass Ball Valve (FBVG100)
- DIXON Ball Valve, 1/2 in Nominal, FNPT End Style, 316 SS Body, Full Port, RPTFE Softgoods (SSLBV50)
- DIXON SS Ball Valve Full Port, Locking, 1" (SSLBV100)
- DIXON Spring Return Brass Ball Valve, 1" (BBV100SR)
- DIXON Encap Sanitary, SS BallValve, 1-1/2", 3Pcs. (BV2CV-150CC-A)
- DIXON 2" NPT Brass Ball Valve (FBVG200)
- JOMAR VALVE 1-1/2" NPT Lead Free Brass Ball Valve (T-150G)
- Dixon Ball Valves