Shop All Camlock Fittings
Dixon
Spool Adapter, 6 x 6 In, 75 psi, Aluminum
Mfr # 600-AA-AL
Zoro # G4623884
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Aluminum
- Coupling Type Type AA
- Connection Type Male Adapter x Male Adapter
- Coupler Size 6" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 600-AA-AL
- Zoro # G4623884
- UPC # 089109810192
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 6" |
Plug Outside Dia. | 6-15/16", 6-15/16" |
Coupling Size | 6" |
Plug Length | 2-1/4", 2-1/4" |
Overall Length | 5-7/16" |
Size | 6" |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Spool Adapter |
Body Material | Aluminum |
Coupling Type | Type AA |
Connection Type | Male Adapter x Male Adapter |
Standards | A-A-59326B |
Max. Pressure | 75 psi |
Hose Fitting Gender | Male |
Fitting Type | Male Adapter x Male Adapter |
Max. Working Pressure @ 70 F | 75 psi |
Includes Locking Arm | Yes |
Coupling Component | Plug |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | Male Adapter |
Type | AA |
Material of Construction | Aluminum |
Connection | Adapter |
Description
Cam and Groove Spool Adapter, Plug, Body Material Aluminum, Type AA, Coupling Size 6 in, Male, Connection Type Male Adapter x Male Adapter, Male Adapter x Male Adapter, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 6 15/16 in, Overall Length 5 7/16 in, Includes Locking Arm Yes, Plug Length 2 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6, 1.5 gpm, 1 Micron, 6 PK (5615201)
- LEGEND VALVE 5/8 OD x 1/4 OD T-581 NO LEAD (114-116NL)
- KOHLER Kit, Filter-Check Valve (1166636)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVS220CF)
- DIXON Cam and Groove Adapter, 5", Forged Brass (G500-A-BR)
- DIXON Cam and Groove Coupling, 3/4", Brass (G75-C-BR)
- DIXON Boss-Lock Type D Cam and Groove Coupler, 1 in Nominal, Female Coupler x FNPT End Style, 316 SS (RD100BL)
- DIXON Tank Transport Cam and Groove Adapter, 3" (300ASSSAP)
- DIXON Cam and Groove Adapter, 1/2", Aluminum (G50-A-AL)
- DIXON Reducing Coupler/Adapter, 1-1/2 x 1 In (1510DAAL)
- DIXON Jack Chain with S Hook Stainless, 6" (CH-SS-6)
- Dixon Fittings