Shop All Camlock Fittings
Dixon
Spool Adapter, 4 x 5 In, 75 psi, Aluminum
Mfr # 4050-AA-AL
Zoro # G4532954
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Aluminum
- Coupling Type Type AA
- Connection Type Male Adapter x Male Adapter
- Coupler Size 4" x 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 4050-AA-AL
- Zoro # G4532954
- UPC # 089109779598
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 4" x 5" |
Plug Length | 2-3/32" |
Coupling Size | 4" x 5" |
Plug Outside Dia. | 4-45/64", 5-47/64" |
Overall Length | 5-15/32" |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Spool Adapter |
Body Material | Aluminum |
Coupling Type | Type AA |
Connection Type | Male Adapter x Male Adapter |
Standards | A-A-59326B |
Max. Pressure | 75 psi |
Hose Fitting Gender | Male |
Coupling Component | Plug |
Fitting Type | Male Adapter x Male Adapter |
Max. Working Pressure @ 70 F | 75 psi |
Includes Locking Arm | Yes |
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | Male Adapter |
Pipe Fitting Material | Aluminum |
Type | AA |
Connection | Adapter |
Material of Construction | Aluminum |
Description
Cam and Groove Spool Adapter, Plug, Body Material Aluminum, Type AA, Coupling Size 4 in x 5 in, Male, Connection Type Male Adapter x Male Adapter, Male Adapter x Male Adapter, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 4 45/64 in, 5 47/64 in, Overall Length 5 15/32 in, Includes Locking Arm Yes, Plug Length 2 3/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-10HDPE)
- LEGEND VALVE 1" SS INSERT COUPLING (312-165SS)
- ANVIL Hex Bushing, Forged Steel, 2 x 1 in (0361309842)
- B & K NIPPLE GALV 3""X CLOSE (570-001BC)
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank4", AL (400C-90AL)
- DIXON Reducing Coupler/Adapter, 2 x 3 In, 125psi (2030-DA-AL)
- DIXON Cam and Groove Adapter, 1/2", Aluminum (G50-E-AL)
- DIXON Cam/Groove Coupler x Hose, Shank, 4", AL (400-C-AL)
- DIXON EZ Cam and Groove, Coupler x FNPT, 2", SS (RD200EZ)
- DIXON Cam and Groove Adapter, 2-1/2", Aluminum (G250-F-AL)
- ZORO SELECT 2" Male Adapter 316 SS Dust Plug (3LX37)
- Dixon Fittings