Shop All Camlock Fittings
Dixon
Spool Adapter, 2x4In, 100 psi, Male Adapter
Mfr # 2040-AA-AL
Zoro # G4533277
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Aluminum
- Coupling Type Type AA
- Connection Type Male Adapter x Male Adapter
- Coupler Size 2" x 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 2040-AA-AL
- Zoro # G4533277
- UPC # 089109810260
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 2" x 4" |
Coupling Size | 2" x 4" |
Overall Length | 5-23/64" |
Plug Length | 1-7/8" |
Plug Outside Dia. | 2-31/64", 4-23/32" |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Spool Adapter |
Body Material | Aluminum |
Coupling Type | Type AA |
Connection Type | Male Adapter x Male Adapter |
Standards | A-A-59326B |
Max. Pressure | 100 psi |
Coupling Component | Plug |
Fitting Type | Male Adapter x Male Adapter |
Max. Working Pressure @ 70 F | 100 psi |
Hose Fitting Gender | Male |
Includes Locking Arm | Yes |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | Male Adapter |
Type | AA |
Connection | Adapter |
Material of Construction | Aluminum |
Description
Cam and Groove Spool Adapter, Plug, Body Material Aluminum, Type AA, Coupling Size 2 in x 4 in, Male, Connection Type Male Adapter x Male Adapter, Male Adapter x Male Adapter, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 2 31/64 in, 4 23/32 in, Overall Length 5 23/64 in, Includes Locking Arm Yes, Plug Length 1 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" x 1/4" NOM FTG x C Copper Flush Bushing (618 1/2x1/4)
- LEGEND VALVE 1-1/4" X 5" GALVANIZED NIPPLE (356-128)
- ZORO SELECT Street 90 deg, 2-1/2", 150,304, Thrd Heavy (4381033090)
- ZORO SELECT Black Nipple, Welded, 1/2x14 (793M98)
- DIXON Cam and Groove, Adapter TTMA Flange AL, 3" (300-ALT-AL)
- DIXON Boss-Lock Type F Cam and Groove Adapter, 3/4 in, Male Adapter x MNPT, Brass, Domestic (75-F-BR)
- DIXON Dust Cap, Type DC, Aluminum, 1-1/4 (G125-DC-AL)
- DIXON Cam/Groove Coupler x Hose, Shank, 4", AL (400-C-AL)
- DIXON Reducing Coupler/Adapter, 4 x 3 In, 100psi (4030-DA-AL)
- DIXON Cam/Groove, Coupler x Hose, Shank 2", SS (G200-C-SS)
- DIXON Cam and Groove, Iron Coupler x FNPT, 4" (400-D-MI)
- Dixon Camlock Fittings