Shop All Camlock Fittings
Dixon
Spool Adapter, 1-1/2x2 In, Male Adapter
Mfr # 1520-AA-AL
Zoro # G4528255
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Aluminum
- Coupling Type Type AA
- Connection Type Male Adapter x Male Adapter
- Coupler Size 1-1/2" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1520-AA-AL
- Zoro # G4528255
- UPC # 094721602926
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" x 2" |
Coupling Size | 1-1/2" x 2" |
Plug Outside Dia. | 2-3/32", 2-15/32" |
Plug Length | 1-5/8", 1-7/8" |
Overall Length | 3-9/16" |
Size | 1-1/2 x 2" |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Spool Adapter |
Body Material | Aluminum |
Coupling Type | Type AA |
Connection Type | Male Adapter x Male Adapter |
Max. Pressure | 250 psi |
Standards | A-A-59326B |
Max. Working Pressure @ 70 F | 250 psi |
Hose Fitting Gender | Male |
Includes Locking Arm | Yes |
Fitting Type | Male Adapter x Male Adapter |
Coupling Component | Plug |
Fitting Connection Type | Male Adapter |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Type | AA |
Material of Construction | Aluminum |
Connection | Adapter |
Description
Cam and Groove Spool Adapter, Plug, Body Material Aluminum, Type AA, Coupling Size 1 1/2 in x 2 in, Male, Connection Type Male Adapter x Male Adapter, Male Adapter x Male Adapter, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 3/32 in, 2 15/32 in, Overall Length 3 9/16 in, Includes Locking Arm Yes, Plug Length 1 5/8 in, 1 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Nylon Union, Push-to-Connect x Push-to-Connect, For 3/8 in x 3/8 in Tube OD, Black 10 PK (3106 60 00)
- ZORO SELECT 1/8" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (5P998)
- ZORO SELECT 1/4" FNPT 316 SS Threaded Cap (60RDC111N014)
- 3M FILTRATION Quick Connect Filter, 5 gpm, 3 Micron (5613509)
- DIXON DryDisconnect Adapter, 3", NPT Alum FKM (DBC62-300)
- DIXON Cam and Groove, BR CouplerxFNPT, 2" (200-D-BR)
- DIXON Cam and Groove, SS Adapter x MNPT, 3" (300-F-SS)
- DIXON Cam and Groove Coupling, 3/4", Aluminum (G75-B-AL)
- DIXON 2 in 316SS C&G COUPLER X TRI-CLOVER (RC200SE)
- DIXON Adapter, 3x2In, 250psi, Male Adapter x FNPT (3020-A-AL)
- ZORO SELECT Cam and Groove Adapter, 1/2", Aluminum (PLE01)
- Dixon Fittings