Shop All Camlock Fittings
Dixon
Spool Adapter, 1-1/2", 316 SS
Mfr # G150-AA-SS
Zoro # G1407367
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material 316 Stainless Steel
- Coupling Type Type AA
- Connection Type Male Adapter x Male Adapter
- Coupler Size 6" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G150-AA-SS
- Zoro # G1407367
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 6" |
Overall Length | 3-3/16" |
Coupling Size | 1-1/2" |
Plug Outside Dia. | 2-3/32" |
Hose Fitting Size | 1-1/2" |
Plug Length | 1-5/8" |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Spool Adapter |
Body Material | 316 Stainless Steel |
Coupling Type | Type AA |
Connection Type | Male Adapter x Male Adapter |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Fitting Type | Male Adapter x Male Adapter |
Max. Working Pressure @ 70 F | 250 psi |
Coupling Component | Plug |
Hose Fitting Gender | Male |
Includes Locking Arm | No |
For Hose I.D. | 1-1/2" |
Fitting Connection Type | Male Adapter |
Description
Cam and Groove Spool Adapter, Plug, Body Material 316 Stainless Steel, Type AA, Coupling Size 1 1/2 in, Male, Connection Type Male Adapter x Male Adapter, Male Adapter x Male Adapter, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 3/32 in, Overall Length 3 3/16 in, Includes Locking Arm No, Plug Length 1 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-10-MA16)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Overall Width: 2" (0364-N2)
- OASIS Plastic Water Guard, 5"L, For Oasis Water Coolers (033964-022)
- ZSI 2 Hole Cushion Clamp, Pipe Size 2 1/2 In (046MS052)
- DIXON Cam and Groove Coupling, 1", 1-1/2", Alum (1510-D-AL)
- DIXON Dry Disconnect Coupler, 4 x 3 In, 120 psi (DBC61-300)
- DIXON Cam and Groove Adapter, 1-1/4", Aluminum (G125-A-AL)
- DIXON Cam and Groove Adapter, 4 in, Adapter x Class 150 Flange, Aluminum (400-AL-AL)
- DIXON Cam and Groove Type DC Dust Cap AL, 5" (500-DC-AL)
- DIXON Spool Adapter, 2 In, 250 psi, Male Adapter (200-AA-AL)
- USA INDUSTRIALS Dust Cap, Type DC, Nylon, 1 (BULK-CGF-509)
- Dixon Camlock Fittings