Shop All Push On Hose Fittings
Dixon
Short Weld Ferrule, 316L SS, 8"
Mfr # 14WMP-R800
Zoro # G6547339
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 7-25/32"
- Material 316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 14WMP-R800
- Zoro # G6547339
- Country of Origin China
- Category Push On Hose Fittings
Details
For Hose I.D. | 7-25/32" |
Material | 316L Stainless Steel |
Item | Short Weld Ferrule,316L SS,8" |
Description
Short Weld Ferrule,316L SS,8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-6B)
- DURA-PRIME BAND WEDGE Banded Belt, 5V2, 207 x 157in OC, 3 Band (3/5V1570)
- BOSTON GEAR HelicalGear, 20DP, 14.5PA, 15Teeth, RH (H2015R)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L075, 11/16" Bore Diameter, 3/16 x 3/32 Keyway (L075-11-16)
- DIXON Air Tool Swivel Composite, 1/4" (D344U)
- DIXON Brass Ferrules for Air/Fluid, ID 0.718" (BFM718)
- DIXON Brass Ferrules for Air/Fluid, ID 0.687" (BFM687)
- DIXON Brass King Combination Nipple, MNPT x Barbed (BST25)
- DIXON 3/4" NPT Steel Combination Nipple Threaded (STC5)
- DIXON Boss Ground Joint Female Spud Steel, 1" (GB13)
- MILTON Hose Fitting, MNPT x FNPT, 3/4" x 1/2" (652-8)
- Dixon Push On Hose Fittings