Shop All Push On Hose Fittings
Dixon
Short Weld Ferrule, 316L SS, 6"
Mfr # 14WMP-R600
Zoro # G6547348
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 5-25/32"
- Material 316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 14WMP-R600
- Zoro # G6547348
- Country of Origin China
- Category Push On Hose Fittings
Details
For Hose I.D. | 5-25/32" |
Material | 316L Stainless Steel |
Item | Short Weld Ferrule,316L SS,6" |
Description
Short Weld Ferrule,316L SS,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 47501875001 Micro Ribbed V-Belt, 49-7/32" Outside Length, 24 33/64 mm Top Width, 5 Ribs (47501875001)
- STANLEY ENGINEERED FASTENING Jaw Pusher, For 2NJP3 (DPN276-006)
- RULAND Urethane Spider, Tq 9 In-Lbs, JC12/MJC19 (JD12/19-92Y)
- D&D Belt, VS, 0.875 x 47.1in OC (1422V466)
- DIXON Elbow Crimped or Hose Clamp, 3/16 in Hose I.D, 1/8 in Thread (1290302C)
- DIXON Swivel 1/4" Hose I.D, 1/4" Thread (1030404C)
- DIXON Long Weld Ferrule, 316L SS, 1" (L14AM7-R100)
- DIXON Swivel 3/8" Hose I.D, 3/8" Thread (1240606K)
- DIXON MNPT, 1/2"xPushon Hose, Barb, 1/2" (2720808C)
- DIXON Type B Quick Connect Fitting, 4 in, Male x Hose Shank, Steel, Domestic (MC3094)
- SMC Male Adapter, 1/8 in., TubexMNPT (KQ2H01-33AS)
- Dixon Push On Hose Fittings