Shop All Push On Hose Fittings
Dixon
Short Weld Ferrule, 316L SS, 3"
Mfr # 14WMP-R300
Zoro # G6547357
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 2-7/8"
- Material 316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 14WMP-R300
- Zoro # G6547357
- Country of Origin China
- Category Push On Hose Fittings
Details
For Hose I.D. | 2-7/8" |
Material | 316L Stainless Steel |
Item | Short Weld Ferrule,316L SS,3" |
Description
Short Weld Ferrule,316L SS,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Deep Groove Ball Bearing, 45mmBore75mm (6009 2RS NR C3 G93)
- DAYTON HVAC Motor, 1/70 HP, 1550 Nameplate RPM (71732487M)
- CONTINENTAL 1/4" x 100 ft EPDM Coupled Air Hose 200 psi Black (HZB02520-100-11-G)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 19mm (L07519MM)
- DIXON Brass Ferrules for Air/Fluid, ID 0.750" (BFM750)
- DIXON PushOn Hose, Mender, 3/8" (2960606C)
- DIXON King Nipple NPT Threaded Aluminum, 4" (AST40)
- DIXON Boss Ground Joint Female Spud SS, 3/4" (RGB8)
- DIXON Boss Ground Joint Male Spud Iron, 1.5" (GM23)
- DIXON Elbow Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (1291212C)
- DIXON 90 Degrees Elbow 1/2" Hose I.D, 1/2" Thread (1290808C)
- Dixon Push On Hose Fittings