Shop All Push On Hose Fittings
Dixon
Short Weld Ferrule, 316L SS, 2"
Mfr # 14WMP-R200
Zoro # G6547366
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1-7/8"
- Material 316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 14WMP-R200
- Zoro # G6547366
- Country of Origin China
- Category Push On Hose Fittings
Details
For Hose I.D. | 1-7/8" |
Material | 316L Stainless Steel |
Item | Short Weld Ferrule,316L SS,2" |
Description
Short Weld Ferrule,316L SS,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Reelcraft S601026-75 3/4"x75' 250 PSI Nylon Braided PVC Low Pressure Air/Water Hose (S601026-75)
- ALLEN BRADLEY Ac Drive 22BD024N104 (22B-D024N104)
- GROZ Air Lubricator, 1/2in NPT, 200 cfm, 145 psi (L1593)
- ZORO SELECT Hose Clamp, 3-5/16 to 4-1/4In, SAE60, PK200 (Tridon 632060)
- DIXON Dixon Hose, Mender Stainless, 2" (RDM26)
- DIXON Air Tool Swivel Composite, 1/4" (D344U)
- DIXON Type B Male x Hose, Shank, 4" (MC3094)
- DIXON MNPT, 1/4"xHose, Barb, 1/4" (1020404C)
- DIXON Brass King Combination Nipple, MNPT x Barbed (BST25)
- DIXON MNPT, 1/2"xHose, Barb, 3/8" (1020608C)
- FESTO Push-In Fitting QBF-1/4-3/8-U (QBF-1/4-3/8-U)
- Dixon Hose Fittings